Shaft Collar, Alloy Steel, Round, 350 Degrees F

  • Mfr # MCL-24-FZ

  • Zoro # G908678995


product price:  $12.29
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-24-FZ
Zoro #
G908678995
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x16
For Shaft Diameter
24 mm
Clearance Diameter
52.1 mm
Collar Outside Diameter
45 mm
Bore Diameter
24 mm
Screw Length
16 mm
Collar Width
15 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
350 Degrees F
Included Screws
Clamp Screw
Screw Location from Center
17.5 mm
Collar Material Grade
1215
Collar Material Finish
Zinc Plated
Bore Type
Round
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Zinc Plated
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 24 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.