Shaft Collar, Alloy Steel, Zinc Plated, -40 Degrees F
- Mfr # MCL-14-FZ
- Zoro # G908678919
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
4.6 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-14-FZ
- Zoro #
- G908678919
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Item
- Shaft Collar
- Bore Tolerance
- +0.050/+0.012 mm
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 4.6 N-m
- System of Measurement
- Metric
- Screw Location from Center
- 11 mm
- Maximum Operating Temperature
- 350 Degrees F
- Screw Material Finish
- Zinc Plated
- Collar Material
- Carbon Steel
- Included Screws
- Clamp Screw
- Minimum Operating Temperature
- -40 Degrees F
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 1-Piece
- Collar Material Finish
- Zinc Plated
- Bore Type
- Round
- Collar Material Grade
- 1215
- Resistance Properties
- Corrosion-Resistant
- Shaft Tolerance
- +0.000/-0.013 mm
- Weight
- 0.0974 lbs
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Number of Screws
- 1
- Collar Style
- Clamp
- Number of Pieces
- 1
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Bore Diameter
- 14 mm
- For Shaft Diameter
- 14 mm
- Screw Length
- 14 mm
- Clearance Diameter
- 33.7 mm
- Collar Width
- 11 mm
- Screw Thread Size
- M4x14
- Collar Outside Diameter
- 30 mm
- Screw Size
- M4 x 14
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.