Shaft Collar, Alloy Steel, Zinc Plated, -40 Degrees F
- Mfr # MCL-20-FZ
- Zoro # G008678918
product price:Â
$
10.59
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M6 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-20-FZ
- Zoro #
- G008678918
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Screw Material
- Alloy Steel
- Screw Seating Torque
- 16 N-m
- Bore Tolerance
- +0.050/+0.012 mm
- System of Measurement
- Metric
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Item
- Shaft Collar
- Included Screws
- Clamp Screw
- Collar Material
- Carbon Steel
- Resistance Properties
- Corrosion-Resistant
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 1-Piece
- Minimum Operating Temperature
- -40 Degrees F
- Collar Material Grade
- 1215
- Maximum Operating Temperature
- 350 Degrees F
- Screw Material Finish
- Zinc Plated
- Collar Material Finish
- Zinc Plated
- Screw Location from Center
- 14.73 mm
- Shaft Tolerance
- +0.000/-0.013 mm
- Bore Type
- Round
- Weight
- 0.2298 lbs
- Number of Screws
- 1
Dimensions
- Screw Size
- M6 x 16
- Width Tolerance
- +0.076/-0.254 mm
- For Shaft Diameter
- 20 mm
- Screw Length
- 16 mm
- Screw Thread Size
- M6x16
- Bore Diameter
- 20 mm
- Collar Outside Diameter
- 40 mm
- Collar Width
- 15 mm
- Clearance Diameter
- 47.4 mm
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.