Shaft Collar, Alloy Steel, Zinc Plated, Round

  • Mfr # MCL-22E-FZ

  • Zoro # G508678982


product price:  $17.59
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-22E-FZ
Zoro #
G508678982
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
57 mm
Bore Diameter
1 3/8 in
Clearance Diameter
62.4 mm
For Shaft Diameter
1 3/8 in
Screw Thread Size
M6
Collar Width
15 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Included Screws
Clamp Screw
Collar Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Bore Type
Round
Screw Location from Center
23.24 mm
Collar Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.