Zoro Homepage

Shaft Collar, Alum, 1 pc, 1/4in Bore Dia.

  • Mfr # ENCL25-4-A

  • Zoro # G2395690


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
63/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL25-4-A
Zoro #
G2395690
UPC #
634529137918
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
63/64 in
Dimension Type
Inch
Width
15/64 in
Screw Size
M2.5 x 8
Clearance Dia.
1.073 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1/4 in
For Shaft Diameter
1/4 in
Screw Thread Size
M2.5x8
Clearance Diameter
27.3 mm
Collar Outside Diameter
25 mm
Collar Width
6 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
2024 Aluminum
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.21 N-m
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
2024
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Collar Construction
1-Piece
Collar Material Finish
Bright
Collar Material
Aluminum
Screw Location from Center
0.4 in
Shaft Locking Type
Clamp On
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.