Zoro Homepage

Shaft Collar, Alum, 1 pc, 7/8in Bore Dia.

  • Mfr # ENCL45-14-A

  • Zoro # G2395535


product price: $11.99
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 25/32 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL45-14-A
Zoro #
G2395535
UPC #
634529138496
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 25/32 in
Dimension Type
Inch
Width
3/8 in
Screw Size
M4 x 12
Clearance Dia.
1.89 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
7/8 in
Collar Width
10 mm
Collar Outside Diameter
45 mm
Bore Diameter
7/8 in
Clearance Diameter
48 mm
Screw Thread Size
M4x12

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Material - Collars
2024 Aluminum
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
4.6 N-m
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Collar Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Location from Center
0.75 in
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
2024

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 48 mm, Collar Width 10 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.