Zoro Homepage

Shaft Collar, Alum, 2 pcs, 1/2in Bore Dia.

  • Mfr # ENSP30-8-A

  • Zoro # G2395045


product price: $12.79
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 13/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP30-8-A
Zoro #
G2395045
UPC #
634529139370
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 13/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
M3 x 10
Clearance Dia.
1.27 in
Width Tolerance
+0.003/-0.010 in
Collar Width
8 mm
Bore Diameter
1/2 in
Screw Thread Size
M3x10
Collar Outside Diameter
30 mm
Clearance Diameter
32.3 mm
For Shaft Diameter
1/2 in

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Material - Collars
2024 Aluminum
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.002/+0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Aluminum
Bore Type
Round
Collar Material Grade
2024
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Screw Location from Center
0.47 in
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Bright
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.