Zoro Homepage

Shaft Collar, Alum, 2 pcs, 12mm Bore Dia.

  • Mfr # ENSP35-12MM-A

  • Zoro # G2394850


product price: $14.39
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
35 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP35-12MM-A
Zoro #
G2394850
UPC #
634529139448
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
35 mm
Dimension Type
Metric
Width
8 mm
Screw Size
M3 x 10
Clearance Dia.
37.2 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
12 mm
Clearance Diameter
37.3 mm
Collar Outside Diameter
35 mm
Collar Width
8 mm
Bore Diameter
12 mm
Screw Thread Size
M3x10

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Material - Collars
2024 Aluminum
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material
Aluminum
Shaft Locking Type
Clamp On
Screw Location from Center
14.75 mm
Collar Material Finish
Bright
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 35 mm, Inside Height to Flat Not Applicable, Clearance Diameter 37.3 mm, Collar Width 8 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.