Zoro Homepage

Shaft Collar, Alum, 2 pcs, 30mm Bore Dia.

  • Mfr # ENSP60-30MM-A

  • Zoro # G2394710


product price: $29.99
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
60 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP60-30MM-A
Zoro #
G2394710
UPC #
634529139851
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
60 mm
Dimension Type
Metric
Width
12 mm
Screw Size
M5 x 14
Clearance Dia.
63.7 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5x14
Collar Outside Diameter
60 mm
Bore Diameter
30 mm
Collar Width
12 mm
Clearance Diameter
63.8 mm
For Shaft Diameter
30 mm

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Material - Collars
2024 Aluminum
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright
Bore Type
Round
Collar Construction
2-Piece
Collar Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
26 mm
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 63.8 mm, Collar Width 12 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.