Zoro Homepage

Shaft Collar, Alum, 2 pcs, 3/8in Bore Dia.

  • Mfr # ENSP25-6-A

  • Zoro # G2395079


product price: $12.99
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
63/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP25-6-A
Zoro #
G2395079
UPC #
634529139097
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
63/64 in
Dimension Type
Inch
Width
15/64 in
Screw Size
M2.5 x 8
Clearance Dia.
1.073 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
3/8 in
Screw Thread Size
M2x6
Collar Outside Diameter
25 mm
Collar Width
6 mm
Clearance Diameter
27.3 mm
For Shaft Diameter
3/8 in

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
2024 Aluminum
System of Measurement
Metric with Inch Bore
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
1.21 N-m
Screw Location from Center
0.4 in
Screw Material Finish
Black Oxide
Collar Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Bore Type
Round
Collar Construction
2-Piece
Collar Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Collar Material Grade
2024
Shaft Tolerance
+0.0000/-0.0005 in

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.