Zoro Homepage

Shaft Collar, Alum, 2 pcs, 6mm Bore Dia.

  • Mfr # ENSP25-6MM-A

  • Zoro # G2394640


product price: $12.69
/ea

Key Features

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
25 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP25-6MM-A
Zoro #
G2394640
UPC #
634529139103
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
25 mm
Dimension Type
Metric
Width
6 mm
Screw Size
M2.5 x 8
Clearance Dia.
27.2 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
6 mm
Collar Width
6 mm
Screw Thread Size
M2.5x8
For Shaft Diameter
6 mm
Clearance Diameter
27.3 mm
Collar Outside Diameter
25 mm

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Material - Collars
2024 Aluminum
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
1.21 N-m
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Collar Material Grade
2024
Screw Location from Center
10.25 mm
Bore Type
Round
Collar Construction
2-Piece
Collar Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.