SHAFT COLLAR BALANCED
- Mfr # SPB-24-F
- Zoro # G3387084
product price:Â
$
16.15
/ea
Key Features
Number of Pieces
2
Collar Style
Clamp
Screw Size
1/4"-28
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB-24-F
- Zoro #
- G3387084
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 2
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
- Screw Material
- Alloy Steel
- Weight
- 0.3872 lbs
- System of Measurement
- Inch
- Bore Tolerance
- +0.002 in / +0.0005 in
- Style
- Round
- Screw Seating Torque
- 170 lb-in
- Number of Screws
- 2 ea
- Standards
- ISO 9001:2015 Certified
Dimensions
- Screw Size
- 1/4"-28
- Width Tolerance
- +0.003 in / -0.010 in
Description
Balanced Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.