SHAFT COLLAR BALANCED

  • Mfr # SPB-28-F
  • Zoro # G3395509
product price: 
$
26.45
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Screw Size
5/16"-24
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPB-28-F
Zoro #
G3395509
UPC #
-
Country of Origin
United States
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
Alloy Steel
Weight
0.6197 lbs
System of Measurement
Inch
Number of Screws
2 ea
Bore Tolerance
+0.002 in / +0.0005 in
Screw Seating Torque
325 lb-in
Style
Round
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
350 Degrees F
Collar Construction
2-Piece
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Included Screws
(2) Clamp Screw
Item
Balanced Shaft Collar
Collar Material
Carbon Steel
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.13 in
Shaft Locking Type
Clamp-On
Resistance Properties
Corrosion-Resistant

Dimensions

Screw Size
5/16"-24
Width Tolerance
+0.003 in / -0.010 in
For Shaft Diameter
1 3/4 in
Bore Diameter
1 3/4 in
Collar Width
11/16 in
Collar Outside Diameter
2 3/4 in
Clearance Diameter
3.05 in
Screw Thread Size
5/16"-24

Description

Balanced Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews