Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 1-15/16 In, 316 SS

  • Mfr # CL-31-ST

  • Zoro # G8436827


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-31-ST
Zoro #
G8436827
UPC #
634529111987
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
3 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 15/16 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 in
For Shaft Diameter
1 15/16 in
Collar Width
11/16 in
Clearance Diameter
3.27 in

Details

Material
316 stainless steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
316 Stainless Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
190 lb-in
Screw Material Grade
316
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
1.25 in
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
316
Collar Material Finish
Bright
Collar Construction
1-Piece
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.