Zoro Homepage

Shaft Collar, Clamp, 1Pc, 1-7/8 In, 303 SS

  • Mfr # CL-30-SS

  • Zoro # G1695215


product price: $74.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 7/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-30-SS
Zoro #
G1695215
UPC #
634529000694
Country of Origin
United States

Dimensions

Bore Dia.
1 7/8 in
Outside Dia.
2 7/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.16 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 7/8 in
For Shaft Diameter
1 7/8 in
Screw Thread Size
5/16"-24
Collar Width
11/16 in
Clearance Diameter
3.16 in
Collar Outside Diameter
2 7/8 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Material - Collars
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.002/+0.0005 in
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303
Screw Location from Center
1.19 in
Shaft Locking Type
Clamp On
Screw Material Grade
304
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.16 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.