Zoro Homepage

Shaft Collar, Clamp, 1Pc, 10mm, Alum

  • Mfr # MWCL-10-A

  • Zoro # G8029795


product price: $30.99
/ea

Key Features

Bore Dia.
10 mm
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-10-A
Zoro #
G8029795
UPC #
634529127858
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
26.3 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3
Bore Diameter
10 mm
Collar Outside Diameter
24 mm
Collar Width
19.6 mm
Clearance Diameter
26.3 mm
For Shaft Diameter
10 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 19.6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.