Zoro Homepage

Shaft Collar, Clamp, 1Pc, 11/16 In, Alum

  • Mfr # CL-11-A

  • Zoro # G2768577


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Bore Dia.
11/16 in
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-11-A
Zoro #
G2768577
UPC #
634529000045
Country of Origin
United States

Dimensions

Bore Dia.
11/16 in
Outside Dia.
1 3/8 in
Dimension Type
Inch
Width
7/16 in
Screw Size
#10-32
Clearance Dia.
1.564 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
1 3/8 in
Screw Thread Size
#10-32
Collar Width
7/16 in
Bore Diameter
11/16 in
Clearance Diameter
1.56 in
For Shaft Diameter
11/16 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
2024 Aluminum
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Screw Seating Torque
76 lb-in
Bore Tolerance
+0.002/+0.0005 in
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Screw Location from Center
0.52 in
Maximum Operating Temperature
225 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Collar Material
Aluminum
Bore Type
Round
Collar Material Finish
Bright
Collar Material Grade
2024
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.