Zoro Homepage

Shaft Collar, Clamp, 1Pc, 12mm, Alum

  • Mfr # MWCL-12-A

  • Zoro # G8407962


product price: $32.99
/ea

Key Features

Bore Dia.
12 mm
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-12-A
Zoro #
G8407962
UPC #
634529126745
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Dimension Type
Metric
Width
24 mm
Screw Size
M4
Clearance Dia.
32 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
32 mm
For Shaft Diameter
12 mm
Screw Thread Size
M4
Collar Outside Diameter
28 mm
Bore Diameter
12 mm
Collar Width
23.6 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Material - Collars
2024 Aluminum
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
4.6 N-m
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Collar Material Finish
Bright
Collar Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Collar Material Grade
2024
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
10.01 mm
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 23.6 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.