Zoro Homepage

Shaft Collar, Clamp, 1Pc, 15/16 In, Alum

  • Mfr # CL-15-A

  • Zoro # G0797151


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-15-A
Zoro #
G0797151
UPC #
634529000168
Country of Origin
United States

Dimensions

Bore Dia.
15/16 in
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.032 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
1/4"-28
Bore Diameter
15/16 in
Collar Width
1/2 in
For Shaft Diameter
15/16 in
Clearance Diameter
2.03 in
Collar Outside Diameter
1 3/4 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
2024 Aluminum
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
170 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
0.68 in
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
2024
Bore Type
Round
Screw Material Finish
Black Oxide
Collar Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Construction
1-Piece
Collar Material Finish
Bright
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.