Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 16mm, 303 SS

  • Mfr # MWCL-16-SS

  • Zoro # G8005347


product price: $71.29
/ea

Key Features

Bore Dia.
16 mm
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-16-SS
Zoro #
G8005347
UPC #
634529107805
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
29 mm
Screw Size
M5
Clearance Dia.
39.3 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
16 mm
Collar Outside Diameter
34 mm
Collar Width
27.6 mm
Bore Diameter
16 mm
Screw Thread Size
M5
Clearance Diameter
39.3 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Collar Material Grade
303
Collar Construction
1-Piece
Screw Material Grade
304
Screw Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
12.5 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 27.6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.