Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 16mm, 316 SS

  • Mfr # MCL-16-ST

  • Zoro # G8228157


product price: $36.99
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-16-ST
Zoro #
G8228157
UPC #
634529128527
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5x16
Bore Diameter
16 mm
For Shaft Diameter
16 mm
Clearance Diameter
39.3 mm
Collar Width
13 mm
Collar Outside Diameter
34 mm

Details

Material
316 stainless steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Collars
316 Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
5.4 N-m
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Stainless Steel
Screw Location from Center
12.5 mm
Collar Material Grade
316
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Bright
Screw Material Grade
316
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.