Zoro Homepage

Shaft Collar, Clamp, 1Pc, 2-1/2 In, 303 SS

  • Mfr # CL-40-SS

  • Zoro # G0756856


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/2 in
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-40-SS
Zoro #
G0756856
UPC #
634529001028
Country of Origin
United States

Dimensions

Bore Dia.
2 1/2 in
Outside Dia.
3 3/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24
Clearance Dia.
4.034 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
2 1/2 in
Bore Diameter
2 1/2 in
Clearance Diameter
4.03 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
3 3/4 in
Collar Width
7/8 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
345 lb-in
Collar Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Bore Type
Round
Screw Location from Center
1.56 in
Included Screws
(1) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
304
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.03 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.