Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 2-1/8 In, 303 SS

  • Mfr # CL-34-SS

  • Zoro # G0465175


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-34-SS
Zoro #
G0465175
UPC #
634529000816
Country of Origin
United States

Dimensions

Bore Dia.
2 1/8 in
Outside Dia.
3 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.504 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
3.5 in
Collar Width
3/4 in
Collar Outside Diameter
3 1/4 in
Bore Diameter
2 1/8 in
For Shaft Diameter
2 1/8 in
Screw Thread Size
5/16"-24

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Screw Seating Torque
190 lb-in
Bore Tolerance
+0.002/+0.0005 in
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.38 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.