Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 2-5/16 In, Alum

  • Mfr # CL-37-A

  • Zoro # G2204973


product price: $37.99
/ea

Key Features

Bore Dia.
2 5/16 in
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-37-A
Zoro #
G2204973
UPC #
634529000885
Country of Origin
United States

Dimensions

Bore Dia.
2 5/16 in
Outside Dia.
3 3/8 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.591 in
Width Tolerance
+0.003/-0.010 in
Collar Width
3/4 in
Clearance Diameter
3.59 in
Bore Diameter
2 5/16 in
For Shaft Diameter
2 5/16 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 3/8 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
2024 Aluminum
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Screw Material Finish
Black Oxide
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
2024
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
1.42 in
Collar Material Finish
Bright
Collar Material
Aluminum
Maximum Operating Temperature
225 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.59 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.