Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 20mm, Steel

  • Mfr # MWCL-20-F

  • Zoro # G8291683


product price: $40.89
/ea

Key Features

Bore Dia.
20 mm
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCL-20-F
Zoro #
G8291683
UPC #
634529106518
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
40 mm
Dimension Type
Metric
Width
33 mm
Screw Size
M6
Clearance Dia.
47.4 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
31.6 mm
Bore Diameter
20 mm
Screw Thread Size
M6
Clearance Diameter
47.4 mm
For Shaft Diameter
20 mm
Collar Outside Diameter
40 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Carbon Steel
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Collar Construction
1-Piece
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Screw Location from Center
14.73 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 31.6 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.