Zoro Homepage

Shaft Collar, Clamp, 1Pc, 23mm, 303 SS

  • Mfr # MCL-23-SS

  • Zoro # G2468654


product price: $29.15
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
45 mm
Dimension Type
Metric
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-23-SS
Zoro #
G2468654
UPC #
634529012130
Country of Origin
United States

Dimensions

Bore Dia.
23 mm
Outside Dia.
45 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
52.1 mm
For Shaft Diameter
23 mm
Collar Outside Diameter
45 mm
Bore Diameter
23 mm
Collar Width
15 mm
Screw Thread Size
M6

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Collars
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
304
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright
Collar Material Grade
303
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
17.5 mm
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 23 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.