Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 28mm, Plastic

  • Mfr # MCL-28-P

  • Zoro # G8266711


product price: $18.65
/ea

Key Features

Bore Dia.
28 mm
Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-28-P
Zoro #
G8266711
UPC #
634529094976
Country of Origin
United States

Dimensions

Bore Dia.
28 mm
Outside Dia.
48 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
54.7 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
48 mm
For Shaft Diameter
28 mm
Screw Thread Size
M6x16
Bore Diameter
28 mm
Collar Width
15 mm
Clearance Diameter
54.7 mm

Details

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Acetal Plastic
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.8 N-m
Bore Tolerance
+0.050/+0.012 mm
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
85 Degrees C
Collar Construction
1-Piece
Collar Material Grade
Acetal
Screw Material Grade
304
Collar Material Finish
Plain
Collar Material
Plastic
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-23 Degrees C
Bore Type
Round
Screw Location from Center
19 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.