Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 30mm, Plastic

  • Mfr # MCL-30-P

  • Zoro # G7858322


product price: $23.29
/ea

Key Features

Bore Dia.
30 mm
Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-30-P
Zoro #
G7858322
UPC #
634529077801
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
54 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
59.2 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x18
Bore Diameter
30 mm
Clearance Diameter
59.2 mm
Collar Width
15 mm
For Shaft Diameter
30 mm
Collar Outside Diameter
54 mm

Details

Material
Acetal Plastic
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-10 Degrees to 185 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Material - Collars
Acetal Plastic
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
3.9 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Plain
Shaft Locking Type
Clamp On
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Maximum Operating Temperature
85 Degrees C
Screw Material Finish
Bright
Collar Material
Plastic
Bore Type
Round
Collar Material Grade
Acetal
Screw Location from Center
21.49 mm
Minimum Operating Temperature
-23 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.