Zoro Homepage

Shaft Collar, Clamp, 1Pc, 32mm, Steel

  • Mfr # MCL-32-F

  • Zoro # G3476286


product price: $9.15
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
54 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-32-F
Zoro #
G3476286
UPC #
634529012338
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Outside Dia.
54 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
59.2 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Bore Diameter
32 mm
Collar Outside Diameter
54 mm
Clearance Diameter
59.2 mm
Screw Thread Size
M6
For Shaft Diameter
32 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Material - Collars
Black Oxide 1215 Lead Free Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Screw Location from Center
21.49 mm
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 32 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.