Zoro Homepage

Shaft Collar, Clamp, 1Pc, 3/8 In, Alum

  • Mfr # WCL-6-A

  • Zoro # G8366303


product price: $16.89
/ea

Key Features

Bore Dia.
3/8 in
Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCL-6-A
Zoro #
G8366303
UPC #
634529075982
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Dimension Type
Inch
Width
11 mm
Screw Size
#6-32
Clearance Dia.
33.7 mm
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
3/8 in
Collar Outside Diameter
7/8 in
Clearance Diameter
1.03 in
Collar Width
3/4 in
Screw Thread Size
#6-32
Bore Diameter
3/8 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Material - Collars
2024 Aluminum
Item
Shaft Collar
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
28 lb-in
Bore Tolerance
+0.002/+0.0005 in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Collar Material Finish
Bright
Collar Material Grade
2024
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Operating Temperature
225 Degrees F
Screw Location from Center
0.31 in
Collar Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.03 in, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.