Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, 54mm, Steel

  • Mfr # MCL-54-F

  • Zoro # G8380224


product price: $31.69
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
82 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-54-F
Zoro #
G8380224
UPC #
634529012680
Country of Origin
United States

Dimensions

Bore Dia.
54 mm
Outside Dia.
82 mm
Dimension Type
Metric
Width
19 mm
Screw Size
M8 x 25
Clearance Dia.
88.8 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
54 mm
Collar Outside Diameter
82 mm
Collar Width
19 mm
Screw Thread Size
M8x25
Screw Length
25 mm
For Shaft Diameter
54 mm
Clearance Diameter
88.8 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Metric
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
176 Degrees C
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
34.24 mm
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 54 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.