Shaft Collar, Clamp, 1Pc, 5/8 In, Steel

  • Mfr # WCL-10-F

  • Zoro # G8114391


product price:  $26.69
/ea

Key Features

Bore Dia.
5/8 in
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCL-10-F
Zoro #
G8114391
UPC #
634529075807
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Dimension Type
Inch
Width
19 mm
Screw Size
#10-32
Clearance Dia.
84.7 mm
Width Tolerance
+0.003/-0.010 in
Collar Width
15/16 in
Collar Outside Diameter
1 5/16 in
Bore Diameter
5/8 in
Clearance Diameter
1.5 in
For Shaft Diameter
5/8 in
Screw Thread Size
#10-32

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
76 lb-in
Bore Tolerance
+0.002/+0.0005 in
Bore Type
Round
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.48 in
Shaft Tolerance
+0.0000/-0.0005
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Collar Construction
1-Piece
Included Screws
(4) Hex Socket Cap Screw
Screw Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.