Zoro Homepage

Shaft Collar, Clamp, 1Pc, 9mm, 2024 Aluminum

  • Mfr # MCL-9-A

  • Zoro # G1055546


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
24 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-9-A
Zoro #
G1055546
UPC #
634529012918
Country of Origin
United States

Dimensions

Bore Dia.
9 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
24 mm
For Shaft Diameter
9 mm
Screw Thread Size
M3
Clearance Diameter
26.3 mm
Collar Width
9 mm
Bore Diameter
9 mm

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Material - Collars
2024 Aluminum
System of Measurement
Metric
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Screw Location from Center
8.51 mm
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Minimum Operating Temperature
-40 Degrees C
Collar Material
Aluminum
Collar Construction
1-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Bright

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.