Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St

  • Mfr # MTCL-10-1.5-F

  • Zoro # G2823497


product price:  $10.99
/ea

Key Features

Bore Dia.
M10 x 1.5
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTCL-10-1.5-F
Zoro #
G2823497
UPC #
634529041901
Country of Origin
United States

Dimensions

Bore Dia.
M10 x 1.5
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
24 mm
Collar Width
9 mm
For Shaft Diameter
10 mm
Screw Thread Size
M3x10
Bore Thread Size
M10x1.5
Bore Diameter
10 mm
Clearance Diameter
26.3 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric
Bore Type - Collars
Threaded Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.1 N-m
Bore Type
Threaded
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Black Oxide
Screw Location from Center
8.5 mm
Collar Material Grade
1215
Thread Direction
Right Hand Thread
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 10 mm, Bore Thread Size M10x1.5, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.