Zoro Homepage

Shaft Collar, Clamp, 1Pc, M20 x 2.5, SS

  • Mfr # MTCL-20-2.5-SS

  • Zoro # G8308422


product price: $32.29
/ea

Key Features

Bore Dia.
M20 x 2.5
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-20-2.5-SS
Zoro #
G8308422
UPC #
634529060384
Country of Origin
United States

Dimensions

Bore Dia.
M20 x 2.5
Outside Dia.
40 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
47.4 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
20 mm
Collar Outside Diameter
40 mm
Collar Width
15 mm
Bore Diameter
20 mm
Clearance Diameter
47.4 mm
Screw Thread Size
M6x16
Bore Thread Size
M20x2.5

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Threaded Bore
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
9.6 N-m
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
304
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Bore Type
Threaded
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Screw Location from Center
14.7 mm
Thread Direction
Right Hand Thread
Included Screws
(1) Hex Socket Cap Screw
Collar Construction
1-Piece
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 20 mm, Bore Thread Size M20x2.5, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.