Shaft Collar, Clamp, 1Pc, M24 x 3, Steel

  • Mfr # MTCL-24-3-F

  • Zoro # G9685733


product price:  $15.19
/ea

Key Features

Bore Dia.
M24 x 3
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTCL-24-3-F
Zoro #
G9685733
UPC #
634529060391
Country of Origin
United States

Dimensions

Bore Dia.
M24 x 3
Outside Dia.
45 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Bore Thread Size
M24x3
Bore Diameter
24 mm
Collar Width
15 mm
For Shaft Diameter
24 mm
Screw Thread Size
M6x16
Collar Outside Diameter
45 mm
Clearance Diameter
52.1 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Threaded Bore
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
16 N-m
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
17.5 mm
Screw Material Finish
Black Oxide
Collar Material Grade
1215
Bore Type
Threaded
Collar Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Thread Direction
Right Hand Thread
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 24 mm, Bore Thread Size M24x3, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.