Zoro Homepage

Shaft Collar, Clamp, 1Pc, M30 x 3.5, SS

  • Mfr # MTCL-30-3.5-SS

  • Zoro # G8088963


product price: $33.69
/ea

Key Features

Bore Dia.
M30 x 3.5
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-30-3.5-SS
Zoro #
G8088963
UPC #
634529060421
Country of Origin
United States

Dimensions

Bore Dia.
M30 x 3.5
Outside Dia.
54 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
59.2 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x18
Bore Diameter
30 mm
Clearance Diameter
59.2 mm
Collar Width
15 mm
Bore Thread Size
M30x3.5
Collar Outside Diameter
54 mm
For Shaft Diameter
30 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 30 mm, Bore Thread Size M30x3.5, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.