Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, M4 x 0.7, SS

  • Mfr # MTCL-4-0.7-SS

  • Zoro # G7895885


product price: $17.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-4-0.7-SS
Zoro #
G7895885
UPC #
634529060445
Country of Origin
United States

Dimensions

Bore Dia.
M4 x 0.7
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Bore Thread Size
M4x0.7
Collar Width
9 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3x8
Bore Diameter
4 mm
Clearance Diameter
20.8 mm
For Shaft Diameter
4 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Type - Collars
Threaded Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1.1 N-m
Bore Type
Threaded
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Grade
304
Included Screws
(1) Hex Socket Cap Screw
Thread Direction
Right Hand Thread
Screw Material Finish
Bright
Screw Location from Center
5.5 mm
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Collar Material Grade
303
Maximum Operating Temperature
176 Degrees C
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 4 mm, Bore Thread Size M4x0.7, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.