Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, M4 x 0.7, St

  • Mfr # MTCL-4-0.7-F

  • Zoro # G2823460


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-4-0.7-F
Zoro #
G2823460
UPC #
634529060438
Country of Origin
United States

Dimensions

Bore Dia.
M4 x 0.7
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Collar Width
9 mm
Bore Thread Size
M4x0.7
Clearance Diameter
20.8 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3x8
Bore Diameter
4 mm
For Shaft Diameter
4 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Metric
Bore Type - Collars
Threaded Bore
Material - Collars
Black Oxide 1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
2.1 N-m
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Bore Type
Threaded
Maximum Operating Temperature
176 Degrees C
Collar Material Finish
Black Oxide
Thread Direction
Right Hand Thread
Screw Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Screw Location from Center
5.5 mm
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees C

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 4 mm, Bore Thread Size M4x0.7, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.