Zoro Homepage

Shaft Collar, Clamp, 1Pc, M6 x 1,303 SS

  • Mfr # MTCL-6-1-SS

  • Zoro # G8066816


product price: $15.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCL-6-1-SS
Zoro #
G8066816
UPC #
634529041703
Country of Origin
United States

Dimensions

Bore Dia.
M6 x 1
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Bore Thread Size
M6x1
For Shaft Diameter
6 mm
Bore Diameter
6 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3x8
Collar Width
9 mm
Clearance Diameter
20.8 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
303 Stainless Steel
Bore Type - Collars
Threaded Bore
System of Measurement
Metric
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
1.1 N-m
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Thread Direction
Right Hand Thread
Screw Material Finish
Bright
Included Screws
(1) Hex Socket Cap Screw
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
5.5 mm
Bore Type
Threaded
Resistance Properties
Corrosion Resistant
Screw Material Grade
304
Collar Material Grade
303
Collar Material
Stainless Steel

Description

Shaft Collar, System of Measurement Metric, Bore Type Threaded, Bore Diameter 6 mm, Bore Thread Size M6x1, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.