Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 1Pc, No 10-24, 303 SS

  • Mfr # TCL-3-24-SS

  • Zoro # G2823165


product price: $10.39
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
5/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL-3-24-SS
Zoro #
G2823165
UPC #
634529028308
Country of Origin
United States

Dimensions

Bore Dia.
#10-24
Outside Dia.
5/8 in
Dimension Type
Inch
Width
9/32 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003/-0.010 in
Bore Thread Size
#10 -24
Screw Thread Size
#4-40
For Shaft Diameter
3/16 in
Collar Width
9/32 in
Bore Diameter
3/16 in
Clearance Diameter
0.77 in
Collar Outside Diameter
5/8 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
303 Stainless Steel
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Bore Type - Collars
Threaded Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
8 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
303
Collar Material
Stainless Steel
Screw Location from Center
0.21 in
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Screw Material Grade
304
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Bore Type
Threaded
Shaft Locking Type
Clamp On
Thread Direction
Right Hand Thread

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 3/16 in, Bore Thread Size #10 -24, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.