Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel

  • Mfr # SP-27-F

  • Zoro # G1381886


product price: $26.69
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-27-F
Zoro #
G1381886
UPC #
634529020937
Country of Origin
United States

Dimensions

Bore Dia.
1 11/16 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
1 11/16 in
Collar Width
11/16 in
Bore Diameter
1 11/16 in
Clearance Diameter
3.05 in
Collar Outside Diameter
2 3/4 in
Screw Thread Size
5/16"-24

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Material - Collars
Black Oxide 1215 Lead Free Steel
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.13 in
Screw Material Finish
Black Oxide
Collar Construction
2-Piece
Collar Material Finish
Black Oxide
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Shaft Locking Type
Clamp On

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.