Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1-1/2 In, 316 SS

  • Mfr # MSP-24E-ST

  • Zoro # G7955586


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/2 in
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
60 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-24E-ST
Zoro #
G7955586
UPC #
634529137604
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
60 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
65.6 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
65.6 mm
For Shaft Diameter
1 1/2 in
Bore Diameter
1 1/2 in
Collar Outside Diameter
60 mm
Collar Width
15 mm
Screw Thread Size
M6

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
316 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
System of Measurement
Metric with Inch Bore
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
9.6 N-m
Bore Tolerance
+0.002/+0.0005 in
Collar Material Finish
Bright
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
316
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Collar Material Grade
316
Collar Construction
2-Piece
Screw Location from Center
24.99 mm
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.