Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-1/8 In, 316 SS

  • Mfr # MSP-18E-ST

  • Zoro # G8107556


product price: $74.99
/ea

Key Features

Bore Dia.
1 1/8 in
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
48 mm
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-18E-ST
Zoro #
G8107556
UPC #
634529137567
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
48 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
54.7 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Clearance Diameter
54.7 mm
Collar Outside Diameter
48 mm
Screw Thread Size
M6
Collar Width
15 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.