Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel

  • Mfr # MSP-18E-F

  • Zoro # G9685882


product price: $13.99
/ea

Key Features

Bore Dia.
1 1/8 in
Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-18E-F
Zoro #
G9685882
UPC #
634529117439
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
48 mm
Dimension Type
Inch
Width
15 mm
Screw Size
M6
Clearance Dia.
54.7 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
1 1/8 in
Clearance Diameter
54.7 mm
For Shaft Diameter
1 1/8 in
Collar Width
15 mm
Collar Outside Diameter
48 mm
Screw Thread Size
M6

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Material - Collars
Black Oxide 1215 Lead Free Steel
System of Measurement
Metric with Inch Bore
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.002/+0.0005 in
Collar Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Screw Location from Center
19 mm
Minimum Operating Temperature
-40 Degrees C
Collar Construction
2-Piece
Collar Material Grade
1215
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Collar Material Finish
Black Oxide

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.