Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-7/16 In, 316 SS

  • Mfr # SP-23-ST

  • Zoro # G8195607


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 7/16 in
Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-23-ST
Zoro #
G8195607
UPC #
634529119099
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.465 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 7/16 in
Collar Width
9/16 in
For Shaft Diameter
1 7/16 in
Collar Outside Diameter
2 1/4 in
Clearance Diameter
2.47 in
Screw Thread Size
1/4"-28

Details

Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
316 Stainless Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
110 lb-in
Screw Material Grade
316
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Bright
Screw Location from Center
0.92 in
Collar Material
Stainless Steel
Collar Material Finish
Bright
Bore Type
Round
Collar Material Grade
316
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.47 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.