Zoro Homepage

Shaft Collar, Clamp, 2Pc, 1-9/16 In, 303 SS

  • Mfr # SP-25-SS

  • Zoro # G3138195


product price: $49.99
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-25-SS
Zoro #
G3138195
UPC #
634529020883
Country of Origin
United States

Dimensions

Bore Dia.
1 9/16 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.562 in
Width Tolerance
+0.003/-0.010 in
Collar Outside Diameter
2 3/8 in
Bore Diameter
1 9/16 in
Clearance Diameter
2.58 in
Collar Width
9/16 in
For Shaft Diameter
1 9/16 in
Screw Thread Size
1/4"-28

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
303 Stainless Steel
Screw Seating Torque
110 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
0.98 in
Bore Type
Round
Collar Material
Stainless Steel
Included Screws
(2) Hex Socket Cap Screw
Collar Construction
2-Piece
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
304

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.