Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1 In, Alum

  • Mfr # SPK-16-A

  • Zoro # G7807633


product price: $24.69
/ea

Key Features

Bore Dia.
1 in
Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPK-16-A
Zoro #
G7807633
UPC #
634529119488
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
2.032 in
Width Tolerance
+0.003/-0.010 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Clearance Diameter
2.03 in
Keyway Width
1/4 in
For Shaft Diameter
1 in
Screw Thread Size
1/4"-28
Collar Outside Diameter
1 3/4 in
Collar Width
1/2 in

Details

Material
2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Material - Collars
2024 Aluminum
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
170 lb-in
Maximum Operating Temperature
225 Degrees F
Collar Material Grade
2024
Collar Material
Aluminum
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Keyed
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Screw Location from Center
0.68 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.03 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width 1/4 in, Collar Material Grade 2024, Keyway Depth 1/8 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.