Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 10mm, Alum

  • Mfr # MSP-10-AN

  • Zoro # G9686047


product price: $20.29
/ea

Key Features

Bore Dia.
10 mm
Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-10-AN
Zoro #
G9686047
UPC #
634529117019
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3
Clearance Dia.
26.3 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
10 mm
For Shaft Diameter
10 mm
Collar Width
9 mm
Screw Thread Size
M3x10
Collar Outside Diameter
24 mm
Clearance Diameter
26.3 mm

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 2024 Aluminum
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
1.1 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
93 Degrees C
Collar Material Grade
2024
Collar Construction
2-Piece
Screw Material Finish
Bright
Collar Material
Aluminum
Screw Material Grade
304
Collar Material Finish
Anodized
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Screw Location from Center
8.51 mm
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.