Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS

  • Mfr # WSP-8-SS

  • Zoro # G8219757


product price: $62.45
/ea

Key Features

Bore Dia.
1/2 in
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSP-8-SS
Zoro #
G8219757
UPC #
634529076194
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
29 mm
Screw Size
#8-32
Clearance Dia.
39.3 mm
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
#8-32
Collar Outside Diameter
1 1/8 in
For Shaft Diameter
1/2 in
Collar Width
7/8 in
Clearance Diameter
1.28 in
Bore Diameter
1/2 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
28 lb-in
Bore Type
Round
Screw Location from Center
0.34 in
Collar Material Grade
303
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screw
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
304
Collar Material Finish
Bright
Screw Material Finish
Bright

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.